Skip Content
Discontinued with Replacement
COMPRESSOR AIR CONTRACTOR .5HP 1GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR CONTRACTOR .5HP 1GAL

MAXUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBH1AKB9
  • Mfr. Model # 1AKB9
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs
Suggested Replacement Product
COMPRESSOR AIR 1.8HP 6GAL

Price: NA

Product Details

Maxus oil-less air compressor. Compact unit is ideal for small pneumatic tools. Lightweight and easy to carry. Includes regulator and quick-connect coupler.

Technical Specs

  • Free Air CFM @ Max. Pressure 0.4
  • Free Air CFM @ 90 PSI 0.6
  • Full Load Amps 3.2
  • HP 0.50
  • Motor RPM 3400
  • Tank Size 1 gal.
  • Tank Type Single
  • Motor Type PSC
  • Cylinder Material Aluminum
  • Overall Length 14-7/8""
  • Overall Height 12-5/8"
  • Overall Width 12-7/8"
  • Voltage 115VAC
  • Standards ISO 1217
  • Weight 19 lb.
  • Max. Pressure 125 psi
  • (F)NPT Outlet 1/4"
  • Lubrication Type Oil Free
  • Item Portable Electric Air Compressor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list