Discontinued with Replacement
COMPRESSOR AIR 7.5HP 80V 3P FL PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR 7.5HP 80V 3P FL PKG

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR3JR80FP
  • Mfr. Model # 3JR80FP
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2784
  • Shipping Weight 655.0 lbs
Suggested Replacement Product
AIR COMPRESSOR,175 PSI,1020 RPM,VERTICAL

Your Price: NA

Product Details

Two stage splash lubricated air compressor designed for heavy-duty commercial/industrial applications. Featuring cast iron splash lubricated compressor pump with finned copper intercooler, ductile iron crankshaft and stainless steel valves. Designed to cycle On/Off while providing continuous air with an 80/20 duty cycle. ASME code tank with safety valve, pressure gauge and manual tank drain. Pressure switch unloading, set for 145 PSI On, 175 PSI Off. Low RPM for longer pump life.

Technical Specs

  • Amps 19.4
  • Overall Height 81-1/2"
  • Overall Length 33"
  • Overall Width 25"
  • (F)NPT Outlet 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list