Discontinued with Replacement
COMPRESSOR AIR 7.5HP 80V 1P FL PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR 7.5HP 80V 1P FL PKG

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5Z639FP
  • Mfr. Model # 5Z639FP
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2784
  • Shipping Weight 835.0 lbs
Suggested Replacement Product
AIR COMPRESSOR,175 PSI,80 GAL,VERTICAL

Your Price: NA

Product Details

Two stage splash lubricated air compressor designed for heavy-duty commercial/industrial applications. Designed to cycle On/Off while providing continuous air with an 80/20 duty cycle. ASME code tank with safety valve, pressure gauge and automatic tank drain. Pressure switch unloading, set for 145 PSI On, 175 PSI Off. The included air-cooled aftercooler can remove up to 60% of moisture from compressed air. Vibration isolators help reduce operating noise and vibrational stress.

Technical Specs

  • Amps 30
  • Overall Height 81-1/2"
  • Overall Width 25"
  • (F)NPT Outlet 3/4"
  • Overall Length 33"
  • Finish Powder Coated
  • Includes Air Cooled Aftercooler, Motor Starter, Electronic Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
  • Item Electric Air Compressor
  • Control Pressure Switch
  • Cylinder Material Cast Iron
  • Enclosure Open Drip Proof
  • Motor Type Open Dripproof
  • Hz 60
  • Pump RPM 1020
  • dBA @ 3 Feet 85
  • Standards ASME, CSA
  • Off Pressure Switch Setting 175
  • On Pressure Switch Setting 145
  • Pump Oil Capacity 2 qt.
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list