COMPRESSOR AIR 7.5HP 80GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COMPRESSOR AIR 7.5HP 80GAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5Z639
  • Mfr. Model # 5Z639
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2784
  • Shipping Weight 664.0 lbs

Product Details

Two stage splash lubricated air compressor designed for heavy-duty commercial/industrial applications. Featuring cast iron splash lubricated compressor pump with finned copper intercooler, ductile iron crankshaft and stainless steel valves. Designed to cycle On/Off while providing continuous air with an 80/20 duty cycle. ASME code tank with safety valve, pressure gauge and manual tank drain. Pressure switch unloading, set for 145 PSI On, 175 PSI Off. Low RPM for longer pump life.

Technical Specs

  • Amps 30
  • Overall Height 81-1/2"
  • Overall Width 25"
  • Overall Length 33"
  • (F)NPT Outlet 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list