Skip Content
COMPRESSOR AIR 5HP 80V 3P FL PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR 5HP 80V 3P FL PKG

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5Z399FP
  • Mfr. Model # 5Z399FP
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2784
  • Shipping Weight 620.0 lbs

Product Details

Two stage splash lubricated air compressor designed for heavy-duty commercial/industrial applications. Featuring cast iron splash lubricated compressor pump with finned copper intercooler, ductile iron crankshaft and stainless steel valves. Designed to cycle On/Off while providing continuous air with an 80/20 duty cycle. ASME code tank with safety valve, pressure gauge and manual tank drain. Pressure switch unloading, set for 145 PSI On, 175 PSI Off. Low RPM for longer pump life.

Technical Specs

  • Phase 3
  • Tank Type Vertical
  • HP 5
  • Tank Size 80 gal.
  • Voltage 208-230/460
  • Amps 14.5 A - 13/6.5 A
  • Free Air CFM @ Max. Pressure 17.1
  • Overall Length 33"
  • Overall Height 79"
  • Overall Width 25"
  • (F)NPT Outlet 3/4"
  • Off Pressure Switch Setting 175 PSI
  • On Pressure Switch Setting 145 PSI
  • Control On/Off
  • Item Air Compressor
  • Cylinder Material Cast Iron
  • Max. Pressure 175 PSI
  • ASME Tank Yes
  • Lubrication Type Splash Lubricated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list