Skip Content
Discontinued with Replacement
COMPRESSOR AIR 5HP 80GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR 5HP 80GAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5Z400
  • Mfr. Model # 5Z400
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 573.0 lbs
Suggested Replacement Product
AIR COMPRESSOR,175PSI,80GAL,720RPM,12.8A

Price: NA

Product Details

Two stage splash lubricated air compressor designed for heavy-duty commercial/industrial applications. Featuring cast iron splash lubricated compressor pump with finned copper intercooler, ductile iron crankshaft and stainless steel valves. Designed to cycle On/Off while providing continuous air with an 80/20 duty cycle. ASME code tank with safety valve, pressure gauge and manual tank drain. Pressure switch unloading, set for 145 PSI On, 175 PSI Off. Low RPM for longer pump life.

Technical Specs

  • Includes Factory Mounted, Wired Magnetic Starter
  • Item Electric Air Compressor
  • Enclosure NEMA
  • Overall Height 51"
  • Motor Type Open Dripproof
  • Overall Length 63"
  • Overall Width 23"
  • Off Pressure Switch Setting 145
  • On Pressure Switch Setting 175
  • Amps 14.5 13.0 6.5
  • (F)NPT Outlet 3/4"
  • Pump Oil Capacity 2 qt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list