Skip Content
Discontinued with Replacement
COMPRESSOR AIR 5HP 80GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR 5HP 80GAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5Z398
  • Mfr. Model # 5Z398
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 675.0 lbs
Suggested Replacement Product
AIR COMPRESSOR,80 GAL,720RPM,HORIZONTAL

Price: NA

Product Details

Two stage splash lubricated air compressor designed for heavy-duty commercial/industrial applications. Featuring cast iron splash lubricated compressor pump with finned copper intercooler, ductile iron crankshaft and stainless steel valves. Designed to cycle On/Off while providing continuous air with an 80/20 duty cycle. ASME code tank with safety valve, pressure gauge and manual tank drain. Pressure switch unloading, set for 145 PSI On, 175 PSI Off. Low RPM for longer pump life.

Technical Specs

  • Phase 1
  • Tank Type Horizontal
  • Voltage 208-230
  • Free Air CFM @ Max. Pressure 16.6
  • Finish Powder Coated
  • Item Electric Air Compressor
  • HP 5
  • Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
  • Number of Stages 2
  • Tank Size 80 gal.
  • Control Pressure Switch
  • Cylinder Material Cast Iron
  • Enclosure Open Drip Proof
  • Overall Height 46
  • Overall Width 21
  • Overall Length 63
  • Motor Type Open Dripproof
  • Hz 60
  • Pump RPM 700
  • Standards ASME, UL/CSA, California Code 462(L)(2), UL1450
  • dBA @ 3 Feet 83
  • Compressor Type Tank Mounted
  • Off Pressure Switch Setting 175
  • On Pressure Switch Setting 145
  • Amps 22
  • Max. Pressure 175 PSI
  • Lubrication Type Splash Lubricated
  • (F)NPT Outlet 3/4"
  • Pump Oil Capacity 2 qt.
  • ASME Tank Yes
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list