Skip Content
COMPRESSOR AIR 5HP 60GAL 1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COMPRESSOR AIR 5HP 60GAL 1PH

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5Z628A
  • Mfr. Model # 5Z628A
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 404.0 lbs

Product Details

Two stage air compressor, 5 HP. Open drip proof motor with thermal overload protection. Two-stage pump generates less heat. Optional flex hose and vibration dampers recommended for all stationary compressor installations (not included). Two stage, cast iron pump. 60 gallon ASME Code tank with safety valve, manual, tank drain, pressure switch and pressure gauge. Cycle On/Off while providing continuous air with an 80/20 duty cycle. Pressure switch unloading, set at 145 PSI On and 175 PSI Off.

Technical Specs

  • Off Pressure Switch Setting 175 PSI
  • On Pressure Switch Setting 145 PSI
  • Item Air Compressor
  • Cylinder Material Cast Iron
  • Control On/Off
  • Overall Length 31"
  • Overall Width 41"
  • Overall Height 78"
  • Amps 21 A
  • ASME Tank Yes
  • Finish Powder Coated
  • Includes Motor Starter Not Included, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
  • Enclosure Open Drip Proof
  • Hz 60
  • Motor Type Open Dripproof
  • Pump RPM 1190
  • dBA @ 3 Feet 83
  • Standards ASME, UL/CSA, California Code 462(L)(2), UL1450
  • Pump Oil Capacity 17 oz.
  • (F)NPT Outlet 3/4"
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list