Skip Content
COMPRESSOR AIR 2HP STATIONARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR AIR 2HP STATIONARY

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4B234
  • Mfr. Model # 4B234
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2782
  • Shipping Weight 174.0 lbs

Product Details

Single-stage tank mount air compresor with a longer pump life. Higher pressure - 135 PSI max. Designed to cycle on/off while providing continuous air with 80/20 duty cycle. High performance, cast iron, two cylinder pump. Open drip proof single phase motors with thermal overload protection. NEMA 1 enclosure pressure switch with gauge. Pressure switch setting 100 PSI on and 135 PSI off.

Technical Specs

  • Pump RPM 875
  • dBA @ 3 Feet 85
  • Off Pressure Switch Setting 135 PSI
  • On Pressure Switch Setting 100 PSI
  • Finish Powder Coated
  • Includes Motor Starter Not Included, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
  • Item Electric Air Compressor
  • Cylinder Material Cast Iron
  • Hz 60
  • Control Pressure Switch
  • Enclosure NEMA 1
  • Overall Height 38"
  • Overall Length 40-5/8"
  • Overall Width 21-5/8"
  • Motor Type Open Drip Proof
  • Standards ASME, UL/C SA, California Code 462(L)(2), UL1450
  • Amps 15/7.5 A
  • (F)NPT Outlet 1/4"
  • Pump Oil Capacity 11.5 Oz.
  • ASME Tank Yes
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list