Skip Content
Discontinued with Replacement
COMPRESSOR AIR 2HP HORIZONTAL TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR 2HP HORIZONTAL TANK

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR4B227
  • Mfr. Model # 4B227
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs
Suggested Replacement Product
AIR COMPRESSOR 2HP 120/240V 135PSI

Price: NA

Product Details

High performance cast iron air compressor features the exclusive High Performance Cast Iron Pump. High performance advantages: superior air flow up to 10.3 CFM, longer pump life. Higher pressure - 135 PSI maximum. Pressure switch set for 100 PSI On and 135 PSI Off. Belt drive design. Includes high performance, cast iron, oil-lubricated, two cylinder compressor pump, ASME Code tanks, commercial grade pressure switch, regulator and gauge, oil sight glass, Solberg paper filter element, and 1/4 inch

Technical Specs

  • Free Air CFM @ 90 PSI 5.5
  • Free Air CFM @ Max. Pressure 4.9
  • Tank Type Horizontal
  • Voltage BlankValue
  • Item Portable Electric Air Compressor
  • HP 2.0
  • Includes High Performance Cast Iron Pump, Oil Sight Glass and Full Metal Belt Guard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list