Skip Content
COMPRESSOR AIR 15HP 120H FL PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR AIR 15HP 120H FL PKG

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5F567FP
  • Mfr. Model # 5F567FP
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2784
  • Shipping Weight 945.0 lbs

Product Details

Two stage splash lubricated air compressor designed for heavy-duty commercial/industrial applications. Featuring cast iron splash lubricated compressor pump with finned copper intercooler, ductile iron crankshaft and stainless steel valves. Designed to cycle On/Off while providing continuous air with an 80/20 duty cycle. ASME code tank with safety valve, pressure gauge and manual tank drain. Pressure switch unloading, set for 145 PSI On, 175 PSI Off. Low RPM for longer pump life.

Technical Specs

  • Phase 3
  • Tank Type Horizontal
  • Tank Size 120 gal.
  • HP 15
  • Voltage 208-230/460
  • Amps 40.5 A - 38/19 A
  • Free Air CFM @ Max. Pressure 51
  • Overall Width 26"
  • Overall Length 69"
  • Overall Height 58"
  • (F)NPT Outlet 1"
  • On Pressure Switch Setting 145 PSI
  • Off Pressure Switch Setting 175 PSI
  • Item Air Compressor
  • Control On/Off
  • Cylinder Material Cast Iron
  • Max. Pressure 175 PSI
  • Lubrication Type Splash Lubricated
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list