Skip Content
COMPRESSOR AIR 10HP 120GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR 10HP 120GAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR5Z640
  • Mfr. Model # 5Z640
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2784
  • Shipping Weight 1.0 lbs

Product Details

Two stage splash lubricated air compressor designed for heavy-duty commercial/industrial applications. Featuring cast iron splash lubricated compressor pump with finned copper intercooler, ductile iron crankshaft and stainless steel valves. Designed to cycle On/Off while providing continuous air with an 80/20 duty cycle. ASME code tank with safety valve, pressure gauge and manual tank drain. Pressure switch unloading, set for 145 PSI On, 175 PSI Off. Low RPM for longer pump life.

Technical Specs

  • Tank Type Horizontal
  • Phase 3
  • HP 10
  • Tank Size 120 gal.
  • Voltage 208-230/460
  • Amps 24.6
  • Free Air CFM @ Max. Pressure 34.2
  • Overall Length 69"
  • Overall Height 54"
  • (F)NPT Outlet 1"
  • Overall Width 26"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list