Skip Content
COMPRESSOR,AIR,1/8 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR,AIR,1/8 HP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z671
  • Mfr. Model # 5Z671
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.1 lbs

Technical Specs

  • Finish Gray
  • Includes Pressure Switch, Manual Drain, Pressure Safety Valve, Pressure Gauge and Globe Valve
  • Free Air CFM @ Max. Pressure 0.2
  • Item Electric Air Compressor
  • HP 1/8
  • Phase 1
  • Voltage 115
  • Off Pressure Switch Setting 50
  • On Pressure Switch Setting 30
  • Tank Size 2 gal.
  • Number of Stages 1
  • Tank Type Horizontal
  • Control Automatic Start/Stop
  • Overall Width 8"
  • Overall Height 15"
  • Overall Length 18"
  • Compressor Type Tank Mounted
  • Standards ASME
  • (F)NPT Outlet 1/4"
  • Lubrication Type Oil-less
  • Max. Pressure 50 PSI
  • ASME Tank Yes
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list