Skip Content
COMPRESSOR AIR 1/8 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR AIR 1/8 HP

THOMAS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z348
  • Mfr. Model # 5Z348
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Free Air CFM @ 30 PSI 0.44
  • HP 1/8
  • Full Load Amps 3
  • Item Compressor/Vacuum Pump
  • Hz 60
  • Max. PSI Cont./Int. 30/40
  • Free Air CFM @ 0 PSI 1.24
  • Power Cord yes
  • Voltage 115

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list