Skip Content
Discontinued with Replacement
COMPRESSOR AIR 1.6HP 200PSI 15GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR AIR 1.6HP 200PSI 15GAL

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD55168CA
  • Mfr. Model # D55168CA
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
COMPRESSOR AIR 15GAL 1.8HP

Price: NA

Product Details

Workshop vertical air compressor is a durable oil-free pump for extended maintenance-free operation. 15.0 gallon, 200 PSI workshop unit. 5.0 SCFM @ 90 PSI provides quick compressor recovery times. Air management control panel, protective roll bar cage and

Technical Specs

  • Item Portable Electric Air Compressor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list