Skip Content
COMPRESSOR AIR 1/6 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR AIR 1/6 HP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z867
  • Mfr. Model # 2Z867
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Technical Specs

  • Application Aeration, Photographic Processing, Business Machines, Packaging, Beverage Dispensing and Various OEM Uses Requiring Intermittent and Continuous Duty Uses
  • Finish Gray
  • Free Air CFM @ 100 PSI 0.38
  • Free Air CFM @ 20 PSI 1.00
  • Full Load Amps 4.3
  • Free Air CFM @ 50 PSI 0.65
  • HP 1/6
  • Free Air CFM @ 40 PSI 0.70
  • Item Piston Air Compressor
  • Phase 1
  • Thermal Protection Automatic
  • Hz 60
  • Cylinder Material Aluminum
  • Voltage 115
  • Max. PSI Cont./Int. 100/100
  • Free Air CFM @ 0 PSI 1.27
  • Sound Rating 63 DBA at 60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list