Skip Content
COMPRESSOR AIR 1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR AIR 1/3 HP

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z024
  • Mfr. Model # 4Z024
  • UNSPSC # 40151502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Full Load Amps 4.8/3.3
  • Free Air CFM @ 30 PSI 0.90
  • Item Compressor/Vacuum Pump
  • HP 1/3
  • Hz 50/60
  • Voltage 110/115
  • Max. PSI Cont./Int. 60/60
  • Free Air CFM @ 0 PSI 1.90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list