Skip Content
COMPRESSOR 5HP/3PH/208V W/MAG START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR 5HP/3PH/208V W/MAG START

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRTAPV5052-41MS
  • Mfr. Model # TAPV5052-41MS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2785
  • Shipping Weight 1.0 lbs

Product Details

Two stage pressure lubricated air compressor. Direct, positive lubrication through centrifugal force to critical internal components of the pump and all bearing surfaces. Main bearings are lubricated from the crankcase and require no maintenance. Employ l

Technical Specs

  • Pump RPM 685
  • Includes Magnetic Starter
  • Item Air Compressor
  • Hz 60
  • Overall Height 74"
  • Overall Length 38"
  • Overall Width 25"
  • Amps 15.4 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list