Skip Content
COMPRESSOR 5HP/1PH/230V W/MAG START close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR 5HP/1PH/230V W/MAG START

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRTAP5052-03MS
  • Mfr. Model # TAP5052-03MS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2785
  • Shipping Weight 1.0 lbs

Product Details

Two stage pressure lubricated air compressor. Direct, positive lubrication through centrifugal force to critical internal components of the pump and all bearing surfaces. Main bearings are lubricated from the crankcase and require no maintenance. Employ l

Technical Specs

  • Tank Type Horizontal
  • Phase 1
  • Voltage 230 V
  • Free Air CFM @ Max. Pressure 19.1
  • Pump RPM 685
  • Includes Magnetic Starter
  • HP 5
  • Tank Size 80 gal.
  • Item Air Compressor
  • Hz 60
  • Overall Height 48"
  • Overall Width 21"
  • Overall Length 64"
  • Amps 23 A
  • Max. Pressure 150 PSI
  • Compressor Type Centrifugal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List