Skip Content
COMPRESSOR 40HP SCRW 460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR 40HP SCRW 460V

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRSC40-04-46
  • Mfr. Model # SC40-04-46
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Oil injected rotary screw air compressors with state-of-the-art LC PLC controls. Package includes the heavy-duty rotary screw compressor, T-frame industrial motor, and heavy-duty 14 gauge cabinet enclosure . Designed to provide 100% continuous load operat

Technical Specs

  • Phase 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List