Skip Content
COMPRESSOR 30HP SCRW TNK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR 30HP SCRW TNK

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRG30T-VSD43
  • Mfr. Model # G30T-VSD43
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Available as base mounted (receiver must be ordered separately), tank mounted, or complete packages with dryer. Tank mounted compressors include a 120 gallon ASME and CRN tank. Packages with dryer include a tank mounted 1/60/115 V refrigerated air dryer.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list