Skip Content
COMPRESSOR 30HP/3PH/575V 240H TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR 30HP/3PH/575V 240H TANK

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRVAY5081-69
  • Mfr. Model # VAY5081-69
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Pressure lubricanted duplex air compressor. Two heavy-duty cast iron pressure lubricated compressor pumps. Expensive downtime is eliminated, half of the total compressed air requirements can be supported by the second pump. Precision honed cylinders. Cast

Technical Specs

  • Tank Type Horizontal
  • Phase 3
  • Free Air CFM @ Max. Pressure 99.3
  • Pump RPM 845
  • HP 30
  • Item Air Compressor
  • Tank Size 240 gal.
  • Hz 60
  • Overall Length 92"
  • Overall Height 61"
  • Overall Width 32
  • Voltage 575 V
  • Amps 30 A
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List