Skip Content
COMPRESSOR 25HP SCRW TNK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSOR 25HP SCRW TNK

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRG25T46
  • Mfr. Model # G25T46
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Oil injected rotary screw air compressor with state-of-the-art LC PLC controls. Package includes the heavy-duty rotary screw compressor, TEFC Baldro motor, and oil cooler with integrated aftercooler. Designed to provide 100% continuous load operation.

Technical Specs

  • Tank Type Horizontal
  • Phase 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list