Skip Content
COMPRESSOR 15HP/3PH/230V W/MAG STRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR 15HP/3PH/230V W/MAG STRT

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRVAV5062-43MS
  • Mfr. Model # VAV5062-43MS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2785
  • Shipping Weight 1.0 lbs

Product Details

Pressure lubrication industrial duty air compressor provides direct, positive lubrication through centrifical force to critical internal components of the pump and all bearing surfaces. Main bearings are lubricated from the crankcase and require no mainte

Technical Specs

  • Pump RPM 880
  • Includes Magnetic Starter
  • Item Air Compressor
  • Hz 60
  • Overall Height 53"
  • Overall Width 26.5
  • Overall Length 77"
  • Amps 42 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list