Skip Content
COMPRESSOR 15HP/3PH/230V 120V TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR 15HP/3PH/230V 120V TANK

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRVAVV5062-43MS
  • Mfr. Model # VAVV5062-43MS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2785
  • Shipping Weight 1.0 lbs

Product Details

Pressure lubrication industrial duty air compressor provides direct, positive lubrication through centrifical force to critical internal components of the pump and all bearing surfaces. Main bearings are lubricated from the crankcase and require no mainte

Technical Specs

  • Tank Type Vertical
  • Phase 3
  • Free Air CFM @ Max. Pressure 51.8
  • Pump RPM 880
  • HP 15
  • Item Air Compressor
  • Includes Magnetic Starter
  • Hz 60
  • Tank Size 120 gal.
  • Overall Height 74"
  • Overall Length 52"
  • Overall Width 30
  • Voltage 230 V
  • Compressor Type Centrifugal
  • Amps 42 A
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list