!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPRESSOR 10HP 3PH 460V W/MAG STRT

COMPRESSOR 10HP 3PH 460V W/MAG STRT

DV SYSTEMS

COMPRESSOR 10HP 3PH 460V W/MAG STRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR 10HP 3PH 460V W/MAG STRT

COMPRESSOR 10HP 3PH 460V W/MAG STRT

DV SYSTEMS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DVRVAT5063-45MS
  • Mfr. Model # VAT5063-45MS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Pressure lubrication industrial duty air compressor provides direct, positive lubrication through centrifical force to critical internal components of the pump and all bearing surfaces. Main bearings are lubricated from the crankcase and require no mainte

Technical Specs

  • Item Air Compressor
  • Includes Magnetic Starter
  • Overall Width 26.5
  • Phase 3
  • Overall Length 77"
  • Overall Height 53"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list