Skip Content
COMPRESSOR 10HP/3PH/230V 120V TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSOR 10HP/3PH/230V 120V TANK

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRVATV5063-43MS
  • Mfr. Model # VATV5063-43MS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2785
  • Shipping Weight 1.0 lbs

Product Details

Pressure lubrication industrial duty air compressor provides direct, positive lubrication through centrifical force to critical internal components of the pump and all bearing surfaces. Main bearings are lubricated from the crankcase and require no mainte

Technical Specs

  • Tank Type Vertical
  • Phase 3
  • Free Air CFM @ Max. Pressure 36.5
  • Pump RPM 590
  • Includes Magnetic Starter
  • HP 10
  • Tank Size 120 gal.
  • Item Air Compressor
  • Overall Height 74"
  • Hz 60
  • Overall Length 52"
  • Overall Width 30
  • Compressor Type Centrifugal
  • Voltage 230 V
  • Amps 28 A
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List