Skip Content
COMPRESSION TOOL,LEVER,COAX 6/59,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION TOOL,LEVER,COAX 6/59,7

CABLE PREP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23N365
  • Mfr. Model # 23N365
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With RG 6/59F and RCA Connectors
  • Capacity Coax 6/59
  • Item Compression Tool
  • Handle Type Ergonomic Comfort Grip
  • Strips No
  • Features One-Handed Operation, Handle Clip, Integrated Connector Insertion Feature
  • Adjustable Not Adjustable
  • Replacement Die Code None
  • Overall Length 7"
  • Max. Crimping Force 600 lbs.
  • Cuts No
  • Insulated / Uninsulated Uninsulated
  • Primary Crimping Application Voice and Data Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list