COMPRESSION TEE ,3/4 IN,FNPT,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSION TEE ,3/4 IN,FNPT,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4NDT4
  • Mfr. Model # 4NDT4
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Compression Tee
  • For Use With Non-Potable Water
  • Height 1.8"
  • Material Brass
  • Width 1.5"
  • Max. Working Pressure 125 psi
  • Connection 1/2" pipe on Through compressions, 3/4" FNPT on Branch Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list