Skip Content
COMPRESSION TEE ,1 IN,FNPT,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION TEE ,1 IN,FNPT,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4NDT5
  • Mfr. Model # 4NDT5
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • For Use With Non-Potable Water
  • Item Compression Tee
  • Height 2.3"
  • Material Brass
  • Width 1.8"
  • Connection 3/4" pipe on Through compressions, 1" FNPT on Branch Tee
  • Max. Working Pressure 125 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list