COMPRESSION SPRING 1IN DIA 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSION SPRING 1IN DIA 2/PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24832
  • Mfr. Model # 24832
  • UNSPSC # 31161904
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.22 lbs

Product Details

Compression spring, 1 inch outside diameter, 3 inch length, 0.120 inch wire diameter, 2 per package.

Technical Specs

  • Wire Dia. 0.12"
  • Material Steel
  • Item Compression Springs
  • Finish Phosphate and Oil Finish
  • Outside Dia. 1"
  • Overall Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list