Skip Content
COMPRESSION SPRING 11/16IN DIA 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION SPRING 11/16IN DIA 2/PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL24858
  • Mfr. Model # 24858
  • UNSPSC # 31161904
  • CATALOGUE PAGE # 642
  • Shipping Weight 0.08 lbs

Product Details

Compression spring, 11/16 inch outside diameter, 6 inch length, 0.072 inch wire diameter, 2 per package.

Technical Specs

  • Wire Dia. 0.072"
  • Finish Phosphate and Oil Finish
  • Item Compression Springs
  • Material Steel
  • Outside Dia. 0.687"
  • Overall Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list