Skip Content
COMPRESSION SLEEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION SLEEVE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE60C5
  • Mfr. Model # 60C5
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Brass Sleeve
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 5/16"
  • Max. Pressure 75 - 400 psi
  • Specific Fitting Shape Sleeve
  • Basic Fitting Shape Sleeve
  • Fitting Connection Type Compression
  • Basic Fitting Material Metal
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list