!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPRESSION LUG,8 AWG,24 DIE,BLUE

COMPRESSION LUG,8 AWG,24 DIE,BLUE

APPROVED VENDOR

COMPRESSION LUG,8 AWG,24 DIE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSION LUG,8 AWG,24 DIE,BLUE

COMPRESSION LUG,8 AWG,24 DIE,BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE29YK77
  • Mfr. Model # 29YK77
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item One-Hole Lug Compression Connector
  • Colour Code Blue
  • Tongue Angle Straight
  • For Conductor Material Aluminum
  • For Stranded Copper Wire Size - Minimum 8 AWG
  • Inspection Hole No
  • Maximum Operating Temperature 300 Degrees F
  • Termination Style Crimp
  • Standards cULus
  • RoHS Compliant Yes
  • Barrel Outside Diameter 0.28 in
  • Connector Type Straight Barrel
  • Current 55 A
  • For Stranded Aluminum Wire Size - Minimum 8 AWG
  • For Wire Type Stranded
  • Hole Size 0.205 in
  • Overall Width 0.41 in
  • Strip Length 5/8 in
  • Tongue Length 0.56 in
  • Tongue Thickness 0.09 in
  • Barrel Size Short
  • Die Code 24
  • Tongue Width 0.41 in
  • For Stud Size 3/16 in
  • For Stranded Copper Wire Size - Maximum 8 AWG
  • Material Aluminum
  • Maximum Voltage 600V AC
  • Seam Style Seamless
  • Number of Holes 1
  • Barrel Inside Diameter 0.17 in
  • Barrel Style Chamfered
  • Contact Finish Tin
  • For Stranded Aluminum Wire Size - Maximum 8 AWG
  • For Wire Size 8 AWG
  • Hole Center to End 0.44 in
  • Overall Length 1.28 in
  • Special Features Corrosion Resistant
  • Stud Size 3/16 in
  • Tongue Style Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list