Skip Content
COMPRESSION LUG,8 AWG,24 DIE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,8 AWG,24 DIE,BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29YK63
  • Mfr. Model # 29YK63
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.011 lbs

Technical Specs

  • Item Compression Lug
  • Colour Code Blue
  • Standards cULus
  • Die Code 24
  • Stud Size 5/16"
  • Peep Hole No
  • Connector Type Straight Barrel
  • Length 1.28"
  • Width 0.41"
  • Material Aluminum
  • Barrel Length Short
  • Cable Size 8 AWG
  • Hole Center to End 0.220"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list