Skip Content
COMPRESSION LUG,6 AWG,29 DIE,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,6 AWG,29 DIE,GRAY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29YK65
  • Mfr. Model # 29YK65
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.01 lbs

Technical Specs

  • Die Code 29
  • Colour Code Gray
  • Standards cULus
  • Item Compression Lug
  • Peep Hole No
  • Stud Size #10
  • Length 1.43"
  • Connector Type Straight Barrel
  • Width 0.44"
  • Material Aluminum
  • Barrel Length Short
  • Cable Size 6 AWG
  • Hole Center to End 0.340"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list