Skip Content
COMPRESSION LUG,6 AWG,#10 STUD,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,6 AWG,#10 STUD,BLUE

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MFR7
  • Mfr. Model # 6MFR7
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Code Blue
  • Standards UL/CSA
  • Item Compression Lug
  • Die Code 24
  • Material Copper
  • Connector Type Straight Barrel
  • Length 1.98"
  • Construction Wrought Copper
  • Barrel Length Short
  • Stud Size #10
  • Cable Size 6 AWG
  • Hole Center to Center 0.577"
  • Hole Center to End 0.236"
  • Tongue Style Standard
  • Lug Compression Connector Type Two-Hole Lug Compression Connector
  • Width 0.08"
  • Plate Material Electro Tin
  • Peep Hole Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list