COMPRESSION LUG,4/0AWG,66 DIE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSION LUG,4/0AWG,66 DIE,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29YK76
  • Mfr. Model # 29YK76
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.114 lbs

Technical Specs

  • Item Compression Lug
  • Colour Code White
  • Die Code 66
  • Standards cULus
  • Stud Size 5/16"
  • Peep Hole No
  • Connector Type Straight Barrel
  • Length 2.07"
  • Material Aluminum
  • Width 0.72"
  • Barrel Length Short
  • Cable Size 4/0 AWG
  • Hole Center to End 0.440"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list