Skip Content
COMPRESSION LUG,4/0 FLEX,3/8 STUD,Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,4/0 FLEX,3/8 STUD,Y

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MFV3
  • Mfr. Model # 6MFV3
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Compression Lug
  • Colour Code Yellow
  • Standards UL/CSA/RoHS
  • Die Code 62
  • Connector Type Straight Barrel
  • Length 0.98"
  • Material Copper
  • Width 0.15"
  • Construction Wrought Copper
  • Plate Material Electro Tin
  • Stud Size 3/8"
  • Cable Size 4/0 AWG
  • Barrel Length Short
  • Peep Hole Yes
  • Hole Center to End 0.376"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list