COMPRESSION LUG,3/0 AWG,COLOR CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSION LUG,3/0 AWG,COLOR CODE

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XRA7
  • Mfr. Model # 1XRA7
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Die Code 60
  • Item Compression Lug
  • Colour Code Ruby
  • Standards UL/CSA
  • Material Aluminum
  • Connector Type Straight Barrel
  • Length 2.58"
  • Width 1.06"
  • Construction Wrought Aluminum
  • Barrel Length Long
  • Plate Material Electro Tin
  • Stud Size 1/4"
  • Cable Size 3/0 AWG
  • Peep Hole No
  • Tongue Style Standard
  • Hole Center to End 0.340"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list