Skip Content
COMPRESSION LUG,2 AWG,42 DIE,PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,2 AWG,42 DIE,PINK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29YK86
  • Mfr. Model # 29YK86
  • UNSPSC # 39121405
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.021 lbs

Technical Specs

  • Item Compression Lug
  • Colour Code Pink
  • Die Code 42
  • Standards cULus
  • Stud Size 3/8"
  • Peep Hole No
  • Connector Type Straight Barrel
  • Length 2.34"
  • Width 0.75"
  • Material Aluminum
  • Cable Size 2 AWG
  • Barrel Length Short
  • Hole Center to End 0.440"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list