Skip Content
COMPRESSION LUG,2-3 AWG,COLOR CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,2-3 AWG,COLOR CODE

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XPZ9
  • Mfr. Model # 1XPZ9
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Code Pink
  • Die Code 42
  • Item Compression Lug
  • Standards UL/CSA
  • Material Aluminum
  • Connector Type Straight Barrel
  • Length 2.25"
  • Width 0.88"
  • Plate Material Electro Tin
  • Construction Wrought Aluminum
  • Barrel Length Long
  • Stud Size 1/2"
  • Cable Size 2 AWG
  • Hole Center to End 0.690"
  • Peep Hole No
  • Tongue Style Standard

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list