Skip Content
COMPRESSION LUG,2-3 AWG,1/4 STUD,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,2-3 AWG,1/4 STUD,BR

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MFV5
  • Mfr. Model # 6MFV5
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Die Code 33
  • Item Compression Lug
  • Colour Code Brown
  • Standards UL/CSA/RoHS
  • Connector Type Straight Barrel
  • Width 0.41"
  • Material Copper
  • Length 1.5"
  • Construction Wrought Copper
  • Plate Material Electro Tin
  • Barrel Length Short
  • Peep Hole Yes
  • Cable Size 2 AWG
  • Stud Size 1/4"
  • Hole Center to End 0.250"
  • Tongue Style Narrow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list