Skip Content
COMPRESSION LUG,2/0 AWG,COLOR CODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,2/0 AWG,COLOR CODE

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XRA6
  • Mfr. Model # 1XRA6
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Compression Lug
  • Die Code 54
  • Colour Code Olive
  • Standards UL/CSA
  • Length 2.64"
  • Connector Type Straight Barrel
  • Material Aluminum
  • Width 0.97"
  • Construction Wrought Aluminum
  • Plate Material Electro Tin
  • Barrel Length Long
  • Stud Size 5/16"
  • Cable Size 2/0 AWG
  • Peep Hole No
  • Hole Center to End 0.440"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list