COMPRESSION LUG,10 AWG,#10 STUD,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSION LUG,10 AWG,#10 STUD,RED

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MFT9
  • Mfr. Model # 6MFT9
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Code Red
  • Item Compression Lug
  • Standards UL/CSA/RoHS
  • Die Code 21
  • Connector Type Straight Barrel
  • Length 0.51"
  • Material Aluminum
  • Width 0.09"
  • Construction Wrought Aluminum
  • Plate Material Electro Tin
  • Stud Size #10
  • Barrel Length Long
  • Cable Size 10 AWG
  • Peep Hole No
  • Hole Center to End 0.203"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list