COMPRESSION LUG,10-14 AWG,1/4 STUD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSION LUG,10-14 AWG,1/4 STUD,

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MFT6
  • Mfr. Model # 6MFT6
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Compression Lug
  • Die Code -
  • Standards UL/CSA/RoHS
  • Colour Code Yellow
  • Connector Type Straight Barrel
  • Length 0.56"
  • Material Copper
  • Width 0.04"
  • Construction Wrought Copper
  • Barrel Length Short
  • Plate Material Electro Tin
  • Stud Size 1/4"
  • Cable Size 10 AWG
  • Peep Hole Yes
  • Hole Center to End 0.250"
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list