Skip Content
COMPRESSION LUG,1 AWG,COLOR CODE GO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION LUG,1 AWG,COLOR CODE GO

TYRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XRA1
  • Mfr. Model # 1XRA1
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Code Gold
  • Die Code 45
  • Item Compression Lug
  • Standards UL/CSA
  • Connector Type Straight Barrel
  • Length 2.30"
  • Material Aluminum
  • Width 0.75"
  • Construction Wrought Aluminum
  • Barrel Length Long
  • Plate Material Electro Tin
  • Cable Size 1 AWG
  • Stud Size 1/4"
  • Hole Center to End 0.340"
  • Peep Hole No
  • Tongue Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list