COMPRESSION GUAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COMPRESSION GUAGE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTCTR20
  • Mfr. Model # CTR20
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application Equipped with Neoprene O Rings for Positive Finger Tight Seal.
  • Colour Black/Silver
  • Capacity 0 to 300 PSI, 0 to 20 kg/cm2
  • Includes Compression Gauge, O Ring, Compression Gauge and Instructional Pamphlet.
  • Height 11-29/32 (Length)
  • For Use With Compressor, Automotive Application
  • Item Compression Tester
  • Length 11-29/32"
  • Number of Pieces 1
  • Size 11-29/32"
  • Material Rubber, Metal
  • Characteristics 11-29/32 ( Length)
  • Width 14mm - 18mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list