Skip Content
COMPRESSION BNC, RG6 PLENUM, PK35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COMPRESSION BNC, RG6 PLENUM, PK35

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KJT5
  • Mfr. Model # 6KJT5
  • UNSPSC # 39121414
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Cable Type RG6 Plenum
  • Features Nickel-Plated, Brass Construction For Superior Corrosion Resistance: Moisture-Inhibiting Design: Approved For Indoor And Outdoor Use
  • Item Coaxial Connector
  • Package Quantity 35
  • Hz 0 to 3 GHz
  • Connection BNC
  • Installation Method Compression
  • Colour Silver
  • Impedance 75 ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list