Skip Content
COMPRESSION ADAPTER,FEM,1/4 X7/16-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COMPRESSION ADAPTER,FEM,1/4 X7/16-2

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F367
  • Mfr. Model # 18F367
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Colour White
  • Item Female Compression Adapter
  • Compliance AB 1953
  • Standards IAMPO Listed, cUPC, NSF/ANSI 61, ASSE1061
  • Specific Fitting Shape Compression Adapter
  • Fitting Connection Type Tube x Tube
  • Basic Fitting Shape Adapter
  • Pipe Size - Pipe Fitting 7/16"
  • Tube Fitting Material Polysulfone
  • Basic Fitting Material Plastic
  • Temp. Range 180 Degrees F
  • Tube Size 1/4"
  • Max. Pressure 250 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list